24,000 BTU - Concealed Mount - Single Zone Mini-Split - 208/230V
24,000 BTU - Concealed Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Operating Range - Cooling (50° - 114.8°)
Specifications
- A2L Compatible:
- No
- AMP:
- 0.43, 16.9, 20, 14.5
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 21800 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 2642 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 40 dB
- Depth:
- 12-5/8 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 10.0
- HVAC System Type:
- Heat Pump
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Concealed Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.6
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 108 lb
- Width:
- 34-1/4 in
- Zones:
- 1