This product requires certification to purchase.

4 Ton - Multi-Position - Variable Speed - Air Handler

You last purchased this on
 
Daikin

4 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #DDV59PTCC14
  • Item #8195072
  • Manufacturer Part #DV59PTCC14
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

4 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #DDV59PTCC14
  • Item #8195072
  • Manufacturer Part #DV59PTCC14
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
  • Auto configuration of the airflow and tonnage in communicating mode
  • All-aluminum evaporator coil
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
48,000 Btu/h
Blower Type:
Variable Speed
Configuration:
Multi-Position
Depth:
21 in
Height:
53-7/16 in
Refrigerant:
R-410A
Tonnage:
4 Ton
Width:
21 in