4.5kW Single Phase Electric KW Heat Strip
4.5kW Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 17.3, 20
- Brand Model Compatibility:
- ARPT18B14AA, ARPT24B14AA, ARPT36C14AA, ARPT36D14AA and ARPT42D14AA Air Handlers
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 4.5 kW