4T 14 SEER2 AC 208/230 3PH
4T 14 SEER2 AC 208/230 3PH
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient scroll compressor. Reliable time-initiated, temperature terminated defrost control. Copper tube/enhanced aluminum fin coil. Factory-installed, bi-flow liquid line filter drier. AHRI Certified
- Service valves with sweat connections and easy-access gauge ports.. Contactor with lug connection; Ground lug connection. Top and side maintenance access
- Innovative sound control top design; Steel louver coil guard; Heavy-gauge galvanized steel cabinet. Service ports and controls are accessible while unit is operating
Specifications
- AMP:
- 30
- CEC Compliant:
- Not for Sale in CA
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Depth:
- 35-1/2 in
- Factory Std. Refrigerant Charge:
- 120 oz
- Height:
- 36-7/16 in
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-410A
- SEER:
- 14.3
- Tonnage:
- 4 Ton
- Volts:
- 200/230V
- Width:
- 35-1/2 in