This product requires certification to purchase.

7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Daikin

7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #GDZ14XA0903
  • Item #10002580
  • Manufacturer Part #DZ14XA0903
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #GDZ14XA0903
  • Item #10002580
  • Manufacturer Part #DZ14XA0903
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two-stage energy efficient compressor with internal pressure relief valve
  • High-capacity, steel-cased, bi-flow heat pump filter drier
  • Liquid refrigerant return protection
  • Check flowrater heating mode expansion device
  • Reliable, time-initiated, temperature terminated defrost control
  • High and low pressure switches
  • Discharge line muffler
  • Brass liquid and suction line service valves mounted at a 90° angle with sweat connections and service ports
  • High-efficiency copper tube / aluminum fin coil
  • Requires Certification

Specifications

BTU Cooling Rating:
93000 Btu/h
BTU Heat Rating:
82000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
84 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
55 oz
Height:
41-1/2 in
Horsepower:
1 hp
IEER:
14.5
IEER Range:
14.0 - 99.9
Liquid Line (OD):
5/8 in
Max Fuse Size:
60
Refrigerant:
R-410A
Suction Line (OD):
1-3/8 in
Tonnage:
7.5 Ton
Volts:
208/230V
Width:
35-1/2 in