This product requires certification to purchase.

3.5 Ton - Multi-Position - Air Handler

You last purchased this on
 
Daikin

ARUF Series 3.5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #DARUF43C14
  • Item #9765977
  • Manufacturer Part #ARUF43C14
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

ARUF Series 3.5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #DARUF43C14
  • Item #9765977
  • Manufacturer Part #ARUF43C14
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-aluminum evaporator coil
  • Multi-speed motor
  • Improved humidity and comfort control
  • Smartframe™ substructure
  • Check flowrator for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 in H?O when tested in accordance with ASHRAE standard 193
  • Horizontal or vertical configuration capabilities
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 3.6, 2.85
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Blower Type:
Direct Drive
CFM:
1625 ft3/min
Coil Type:
Evaporator
Collection:
ARUF Series
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Height:
53-7/16 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Aluminum
Max CFM:
1625 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
Flowrater
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
Volts:
208/230V
Width:
21 in