4 Ton - Multi-Position - Air Handler
ARUF Series 4 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-aluminum evaporator coil
- Multi-speed motor
- Improved humidity and comfort control
- Smartframe™ substructure
- Check flowrator for cooling and heat pump applications
- Coil mounting track for quick repositioning
- Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 0.5 in H?O when tested in accordance with ASHRAE standard 193
- Horizontal or vertical configuration capabilities
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 4, 3.5
- BTU:
- 43000
- BTU Cooling Rating:
- 43000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1930 ft3/min
- Coil Type:
- Evaporator
- Collection:
- ARUF Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 58 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 43
- Material:
- Aluminum
- Max CFM:
- 1930 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Flowrater
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 24-1/2 in