This product requires certification to purchase.

2.5 Ton - Air Handler

You last purchased this on
 
Daikin

ASPT Series 2.5 Ton - Air Handler

  • Fast #
  • Part #DASPT29B14
  • Item #9766069
  • Manufacturer Part #ASPT29B14
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

ASPT Series 2.5 Ton - Air Handler

  • Fast #
  • Part #DASPT29B14
  • Item #9766069
  • Manufacturer Part #ASPT29B14
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-aluminum evaporator coil
  • Multi-speed motor
  • Improved humidity and comfort control
  • Smartframe™ substructure
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • Optimized for use with R-410A refrigerant
  • Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 in H?O when tested in accordance with ASHRAE standard 193
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 5.8, 4.6
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Blower Type:
Multispeed
CFM:
1505 ft3/min
Coil Type:
Evaporator
Collection:
ASPT Series
Depth:
21 in
ETL Listed:
Yes
Height:
53-1/2 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum
Max CFM:
1505 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
2.5 Ton
Volts:
208/240V
Width:
17-1/2 in