24 MBH Outdoor 2 Ton Mini-Split Multi-Zone
Aurora 24 MBH Outdoor 2 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- World-renowned Daikin inverter variable speed compressor technology
- Designed to deliver enhanced capacity in cold ambient conditions
- Multiple indoor units design and style to blend within the home décor including the new EMURA wall mounted units and VISTA ceiling cassette units
- Quick and easy installation
- Enhanced capacity
- Delivers up to 100% nominal cooling capacity at 115°F / 46°C
- Up to 100% heating capacity at 5°F / -15°C and operate efficiently as low -13°F ambient temperature Up to 100% Cooling Capacity at 115°F (46°C)
- Quiet operation
- Precision temperature control for individual rooms
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Residential
- BTU:
- 24000
- Collection:
- Aurora
- Depth:
- 28-15/16 in
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 9.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 20.0
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2 Ton
- Width:
- 17-1/2 in
- Zones:
- 3