7,000 BTU - Indoor Wall Mount - 24.5 SEER - Multi-Zone Mini-Split
Aurora 7,000 BTU - Indoor Wall Mount - 24.5 SEER - Multi-Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Blends with any décor with its sleek and sophisticated design
- Enhanced indoor air quality with the titanium apatite photocatalytic air purification filter which absorbs microscopic particles and decomposes odors
- Increased energy savings with the intelligent eye function which reduces operation in unoccupied spaces
Specifications
- Collection:
- Aurora
- Depth:
- 8-7/16 in
- Height:
- 11-5/8 in
- Installation Type:
- Wall Mount
- Max CFM:
- 350 cfm
- SEER:
- 24.5
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Weight:
- 20 lb
- Width:
- 31-1/2 in