9 MBH Floor Mount Indoor 0.75 Ton Mini-Split Multi-Zone
Aurora 9 MBH Floor Mount Indoor 0.75 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Indoor sound pressure as low as 23 dB(A)
- Washable air filter
- Program dry function
- Econo mode
- Powerful operation mode
- Titanium apatite photocatalytic air purifying filter
- Backlit wireless remote controller
- Outdoor unit quiet operation
- Auto-changeover
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10100 Btu/h
- CFM:
- 311 ft3/min
- Collection:
- Aurora
- Decibel Rating (dB):
- 38 dB
- Depth:
- 8-1/4 in
- HSPF:
- 12.5
- HSPF2:
- 9.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 20.6
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Watts:
- 17 W
- Weight:
- 31 lb
- Width:
- 27-9/16 in
- Zones:
- 1