4 Ton - Upflow/Downflow - EEV - Cased A Coil - R-410A - 30" H x 21" W
CAPE 4 Ton - Upflow/Downflow - EEV - Cased A Coil - R-410A - 30" H x 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- All-aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- Electronic expansion valve (EEV) models feature comfort net communicating system compatible cooling and heat pump applications fault recall of six most recent faults
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- Check flowrator for cooling and heat pump applications
- CAPEA, CAPE and CHPE models feature factor-installed electronic expansion valve for precise refrigerant control
- Vertical and horizontal models available
- CAPEA models include a single front access panel
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- CAPE
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 17
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 4 Ton
- Weight:
- 67 lb
- Width:
- 21 in