This product requires certification to purchase.

2 Ton - Upflow/Downflow - Cased A Coil - TXV - R-410A - 22" H x 14" W

You last purchased this on
 
Daikin

CAPTA 2 Ton - Upflow/Downflow - Cased A Coil - TXV - R-410A - 22" H x 14" W

  • Fast #
  • Part #GCAPTA2422A4
  • Item #9721808
  • Manufacturer Part #CAPTA2422A4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

CAPTA 2 Ton - Upflow/Downflow - Cased A Coil - TXV - R-410A - 22" H x 14" W

  • Fast #
  • Part #GCAPTA2422A4
  • Item #9721808
  • Manufacturer Part #CAPTA2422A4
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Optimized for use with R-401A refrigerant
  • Factory-installed thermal expansion valves for cooling applications
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Single-piece access panel with tight seal helps to keep conditioned air from escaping
  • Seal tight customized suction and liquid grommets for easy installation and removal
  • 21" depth for easier attic access
  • Vertical application
  • AHRI certified
  • Requires Certification

Specifications

BTU Cooling Rating:
24000 Btu/h
Coating:
Galvanized, Painted
Coil Type:
Cased
Collection:
CAPTA
Configuration:
Downflow, Upflow
Depth:
21 in
ETL Listed:
Yes
Height:
22 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Width:
14 in