COIL TUBING ASSY
COIL TUBING ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 26 in
- Height:
- 32-3/4 in
- Length:
- 26 in
- Width:
- 23-1/2 in