Coil Tubing Assembly, 0270A01678S
Coil Tubing Assembly, 0270A01678S
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman Evaporator Coil Tubing Assembly
- For Use With: AMST36BU1400AA Air Handler
Specifications
- Depth:
- 26 in
- Fits Model:
- C4A342GKD200, C4A342GKN200, H4A342GKD200, H4A342GKN200, N4A3
- Height:
- 32-1/2 in
- Length:
- 26 in
- Product Type:
- Grille
- Width:
- 23-1/2 in