20 Tons 240 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
DCG Series 20 Tons 240 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- Wrinkle Bend TM tubular heat exchanger
- High-efficiency scroll compressors
- Copper tube/aluminum fin coils
- High- and low-pressure switches
- High-capacity, steel-cased filter drier
- Built-in filter rack with standard 2” filters (convertible to 4” filters)
- Contactor with lugs
- Easy to service
Specifications
- AFUE:
- 80.00 %
- AMP:
- 41.2, 45.2, 60
- Application:
- Light Commercial
- BTU:
- 42000
- BTU Cooling Rating:
- 240000 Btu/h
- BTU Heat Rating:
- 400000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Cased
- Collection:
- DCG Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88.3 dB
- Depth:
- 21 in
- EER:
- 9.8
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 50-3/4 in
- Horsepower:
- 5 hp
- Length:
- 133-17/48 in
- MBH:
- 240
- Max CFM:
- 7000 cfm
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 11.4
- Tonnage:
- 20 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 63 lb
- Width:
- 88-8/69 in