10 Ton R-410A Single Stage Commercial Packaged Air Conditioner
DFC Series 10 Ton R-410A Single Stage Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
- High performance, low noise scroll compressors to match the required total load
- Indoor forward curved fan, paired with direct-drive motor, provide for easy airflow control
- All units use large face area outdoor coils. These coils are constructed with microchannel technology for high operating efficiencies
- Packaged rooftop units come equipped with a well-organized, large, easy to use, weatherproof internal control box with easy access, for a better user experience
- Unit provides a draw-through filter section as standard for better air quality and long lasting component maintenance
- Wide range of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
- ETL approved electric heat is factory assembled, installed and tested
- Units are completely wired and tested at the factory to provide faster commissioning and start-up
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 116000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DFC Series
- Configuration:
- Horizontal
- ETL Listed:
- Yes
- Horsepower:
- 1/3 hp
- Material:
- Steel
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 10 Ton