This product requires certification to purchase.

12.5 Ton R-410A Single Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Daikin

DFC Series 12.5 Ton R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDFC1504D000001S
  • Item #9886242
  • Manufacturer Part #DFC1504D000001S
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

DFC Series 12.5 Ton R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDFC1504D000001S
  • Item #9886242
  • Manufacturer Part #DFC1504D000001S
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
  • High performance, low noise scroll compressors to match the required total load
  • Indoor forward curved fan, paired with direct-drive motor, provide for easy airflow control
  • All units use large face area outdoor coils. These coils are constructed with microchannel technology for high operating efficiencies
  • Packaged rooftop units come equipped with a well-organized, large, easy to use, weatherproof internal control box with easy access, for a better user experience
  • Unit provides a draw-through filter section as standard for better air quality and long lasting component maintenance
  • Wide range of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
  • ETL approved electric heat is factory assembled, installed and tested
  • Units are completely wired and tested at the factory to provide faster commissioning and start-up
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
150000 Btu/h
Coil Type:
Aluminum Fin
Collection:
DFC Series
Configuration:
Horizontal
ETL Listed:
Yes
Horsepower:
1/2 hp
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Single
Tonnage:
12.5 Ton