5 Ton, 13.4 SEER2 208/230/1 Direct Drive Packaged Rooftop Air Conditioner Unit
DFC Series 5 Ton, 13.4 SEER2 208/230/1 Direct Drive Packaged Rooftop Air Conditioner Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- Copper tube/aluminum fin coils
- High- and low-pressure switches
- Heater kits with single-point entry
- 24-volt terminal strip
- Built-in filter rack with standard 2” filters
- ETL Listed
- Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 59000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DFC Series
- Configuration:
- Direct Drive
- Depth:
- 74 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 82 oz
- Height:
- 39-7/8 in
- Horsepower:
- 1/3 hp
- Material:
- Steel, Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.4
- Stages:
- Single
- Tonnage:
- 5 Ton
- Width:
- 48-5/16 in