This product requires certification to purchase.

6 Ton Single Stage Commercial Packaged Heat Pump

You last purchased this on
 
Daikin

DFH Series 6 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH0723D000001S
  • Item #9886232
  • Manufacturer Part #DFH0723D000001S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

DFH Series 6 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH0723D000001S
  • Item #9886232
  • Manufacturer Part #DFH0723D000001S
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Cabinet construction: Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
  • Compressor: High performance, low noise scroll compressors to match the required total load
  • Supply fan: The direct-drive airfoil single width, single inlet (SWSI) class II construction supply fan with aluminum fan blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements
  • Coils: All units use large face area outdoor coils. These coils are constructed with seamless copper tubes, mechanically bonded into aluminum plate-type fins with full drawn collars to completely cover the tubes for high operating efficiencies
  • Heat pump heating: Evaporator coil, condenser coil, compressors and refrigerant circuit are designed for heat pump operation
  • Controls and wiring: Packaged rooftop units come equipped with a well-organized, large, easy to use weatherproof internal control box with easy access, for a better user experience
  • Filtration: Unit provides a draw-through filter section as standard for better air quality and long lasting component maintenance
  • Heating section: Wide ranging of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
  • Electric heat: ETL approved electric heat is factory assembled, installed and tested
  • Requires Certification

Specifications

Application:
Commercial
Coil Type:
Plate Fin
Collection:
DFH Series
Compressor Stages:
Single Stage
Configuration:
Convertible
ETL Listed:
Yes
Length:
74 in
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
6 Ton