80% - 60,000 BTU - Upflow/Horizontal Right/Left - Furnace
DM80SE Series 80% - 60,000 BTU - Upflow/Horizontal Right/Left - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty stainless steel, dual diameter tubular heat exchanger
- Single stage gas valve
- Durable hot surface igniter
- Quiet single speed draft inducer
- Self-diagnostic control board
- Color-coded low voltage terminals
- Multi-speed blower motor
- AHRI certified
- ETL listed
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.7
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 48000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- DM80SE Series
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 60 MBH
- MBH:
- 48
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 20 to 50 Deg F
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14 in