96% - 9-Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
DM96TN Series 96% - 9-Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Convenient left or right connection for gas and electrical service
- Cabinet air leakage (QLeak) ? 2%
- Heavy gauge steel cabinet with durable baked enamel finish
- Fully insulated heat exchanger and blower section
- Heavy-duty stainless steel dual diameter/tubular heat exchanger
- Two stage gas valve provides quiet
- Economical heating
- Quiet two speed draft inducer
- Self-diagnostic control board with constant memory fault code history output to a 3-digit 7 segment LED display and push buttons
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 8.6
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 57600 Btu/h
- Blower Type:
- ECM
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- DM96TN Series
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-7/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 2
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- MBH:
- 57.6
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14 in