1/4 hp Commercial Air Conditioner Condenser
DX13S 1/4 hp Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient compressor
- Factory-installed filter drier
- Service valves with sweat connections and easy-to-access gauge ports
- Contactor with lug connection
- Ground lug connection
- Units meet the performance outlined in table 6.8.1B of ASHRAE standard 90.1-2010
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 42000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- DX13S
- Compressor Stages:
- Single Stage
- Configuration:
- Horizontal, Vertical
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 49 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max Fuse Size:
- 35
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 25 kW
- Weight:
- 301 lb
- Width:
- 21 in