This product requires certification to purchase.

1.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A

You last purchased this on
 
Daikin

DX13SA Series 1.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #DDX13SA0181
  • Item #8195090
  • Manufacturer Part #DX13SA0181
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

DX13SA Series 1.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #DDX13SA0181
  • Item #8195090
  • Manufacturer Part #DX13SA0181
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy efficient scroll compressor
  • Single speed condenser fan motor
  • 5 mm refrigeration-grade premium copper tubing and aluminum fin condenser coil
  • Factory installed filter drier
  • Acoustically engineered sound control blanket for quiet operation
  • Copeland® CoreSense advanced diagnostics monitors the system for trouble spots
  • Heavy gauge galvanized steel cabinet with sound control top
  • Baked enamel finish protects the system from the elements
  • AHRI Certified, ETL listed
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
12
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
DX13SA Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
26 in
EER:
12
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
69 oz
Height:
27-1/2 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
102 lb
Width:
26 in