Commercial Heat Pump Condenser
DZ13S Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- Energy-efficient scroll compressor
- Low-pressure switch
- Liquid refrigerant return protection
- Factory-installed, bi-flow Liquid-line filter drier
- Service valves with sweat connections and easy-access gauge ports
- Copper tube/enhanced aluminum fin coil
- Contactor with lug connection
- Ground lug connection
Documents
Specifications
- AMP:
- 1.5, 15
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 47000 Btu/h
- CFM:
- 790 ft3/min
- Collection:
- DZ13S
- Compressor Stages:
- Single Stage
- Depth:
- 35-1/2 in
- EER:
- 12
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 34-1/4 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1220 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 55 lb
- Width:
- 35-1/2 in