This product requires certification to purchase.

4 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A

You last purchased this on
 
Daikin

DZ17VSA Series 4 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #DDZ17VSA481BA
  • Item #9766029
  • Manufacturer Part #DZ17VSA481BA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

DZ17VSA Series 4 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #DDZ17VSA481BA
  • Item #9766029
  • Manufacturer Part #DZ17VSA481BA
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Daikin variable speed swing compressors
  • High density compressor sound blanket
  • Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
  • Daikin control algorithmic logic
  • Intelligent defrost mode
  • In communicating mode, only two low voltage wires to outdoor unit required
  • Diagnostic indicator lights, seven-segment LED display and fault code storage
  • Field selectable boost mode increases compressor speed during unusually high loads
  • Quiet DC outdoor fan motor
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
34.5
Application:
Unitary System
BTU:
48000
BTU Cooling Rating:
45500 Btu/h
BTU Heat Rating:
45500 Btu/h
Collection:
DZ17VSA Series
Communicating:
Communicating
Compressor Type:
Swing
Depth:
12-5/8 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
118 oz
HSPF:
10
Height:
39 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
35
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
EEV
SEER:
17
Suction Line (OD):
1-1/8 in
Tonnage:
4 Ton
Volts:
208/230V
Weight:
173 lb
Width:
37 in