This product requires certification to purchase.

9,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - White

You last purchased this on
 
Daikin

Emura™ Series 9,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - White

  • Fast #
  • Part #DFTXR09WVJUW9
  • Item #10031909
  • Manufacturer Part #FTXR09WVJUW9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

Emura™ Series 9,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - White

  • Fast #
  • Part #DFTXR09WVJUW9
  • Item #10031909
  • Manufacturer Part #FTXR09WVJUW9
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Indoor sound pressure as low as 19 dB(A)
  • 2-area intelligent eye
  • Power airflow dual flaps and 3D airflow
  • Titanium apatite photocatalytic air purifying filter
  • Weekly timer
  • Program dry function
  • Econo mode
  • Comfort mode
  • Powerful operation mode
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10000 Btu/h
CFM:
346 ft3/min
Collection:
Emura™ Series
Decibel Rating (dB):
41 dB
Depth:
8-3/8 in
Height:
11-15/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Watts:
26 W
Weight:
27 lb
Width:
39-5/16 in
Zones:
1