This product requires certification to purchase.

Control Board Assembly – Furnace Application – 0270A01034S

Daikin

Control Board Assembly – Furnace Application – 0270A01034S

  • Fast #
  • Part #G0270A01034S
  • Item #9578545
  • Manufacturer Part #0270A01034S
5 out of 5 Customer Rating
Brand image
Daikin

Control Board Assembly – Furnace Application – 0270A01034S

  • Fast #
  • Part #G0270A01034S
  • Item #9578545
  • Manufacturer Part #0270A01034S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Evaporator
Height:
33 in
Length:
24-1/2 in
Weight:
50.2 lb
Width:
23-3/4 in