18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTX Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Titanium apatite photocatalytic air purifying filter
Specifications
- A2L Compatible:
- No
- AMP:
- 16.2, 20, 16, 0.50, 0.24
- Application:
- Commercial, Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 17900 Btu/h
- Collection:
- FTX Series
- Decibel Rating (dB):
- 40 dB
- Depth:
- 9-1/2 in
- EER:
- 10.5
- HSPF:
- 9
- Height:
- 12-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 46-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 46-1/8 in
- Zones:
- 1