This product requires certification to purchase.

36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Daikin

FTX Series 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTX36NVJU
  • Item #7539471
  • Manufacturer Part #FTX36NVJU
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

FTX Series 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTX36NVJU
  • Item #7539471
  • Manufacturer Part #FTX36NVJU
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
18.25
Application:
Ductless Mini-Splits
BTU Cooling Rating:
34400 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
915 ft3/min
Collection:
FTX Series
Compressor Type:
Swing
Decibel Rating (dB):
54 dB
Depth:
10-3/16 in
EER:
9.1
Energy Star Compliant:
No
Height:
13-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
34.4
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15.9
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
47-1/4 in
Zones:
1