24 MBH 3-Zone Floor Mount Outdoor 2 Ton Mini-Split Multi Zone
MXL 24 MBH 3-Zone Floor Mount Outdoor 2 Ton Mini-Split Multi Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.38, 0.58, 17.5, 19.5, 20
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 2094 ft3/min
- Collection:
- MXL
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 54 dB
- Depth:
- 12-5/8 in
- EER:
- 12.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 12.5
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- MBH:
- 24
- Max CFM:
- 2094 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.9
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 140 lb
- Width:
- 34-1/4 in
- Zones:
- 3