18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Multi-Zone
MXL Series 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 9.1
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18900 Btu/h
- CFM:
- 2150 ft3/min
- Collection:
- MXL Series
- Decibel Rating (dB):
- 51 dB
- Depth:
- 12-5/8 in
- EER:
- 12.7
- Energy Star Compliant:
- No
- HSPF:
- 10.3
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 2150 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 139 lb
- Width:
- 34-1/4 in
- Zones:
- 2