This product requires certification to purchase.

24 MBH Outdoor 2 Ton Mini-Split Multi-Zone

You last purchased this on
 
Daikin

MXS Series 24 MBH Outdoor 2 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #D3MXS24WMVJU9
  • Item #10030883
  • Manufacturer Part #3MXS24WMVJU9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

MXS Series 24 MBH Outdoor 2 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #D3MXS24WMVJU9
  • Item #10030883
  • Manufacturer Part #3MXS24WMVJU9
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • World-renowned Daikin inverter variable speed compressor technology
  • Cooling Range 14° - 115° F
  • Heating Range -5 - 60° F
  • Quick and easy installation
  • Quiet operation
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
Collection:
MXS Series
Depth:
12-31/50 in
EER2:
11.7
EER2 Range:
11.7 - 23.0
HSPF2:
9.7
HSPF2 Range:
7.5 - 25.0
Height:
28-9/10 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
18.0
SEER2 Range:
15.2 - 40.0
Tonnage:
2 Ton
Volts:
208/230V
Weight:
137 lb
Width:
34-1/4 in
Zones:
3