7 MBH .5 Ton Wall Mounted Indoor Mini-Split Multi-Zone
MXS Series 7 MBH .5 Ton Wall Mounted Indoor Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- IR controller included
- 3-D airflow - Auto-swing (up, down and right, left)
- Intelligent eye occupancy sensor
- Titanium apatite photocatalytic air purifying
- Hot start technology
- Auto-restart (after power failure)
- AHRI certified
- Frequency: 60 Hz
- Parts warranty: 5 years
Specifications
- A2L Compatible:
- No
- AMP:
- 0.08, 0.09, 0.10, 0.11
- Application:
- Ductless Mini-Splits
- BTU:
- 7000
- BTU Cooling Rating:
- 7000 Btu/h
- BTU Heat Rating:
- 8500 Btu/h
- CFM:
- 145 ft3/min
- Collection:
- MXS Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 38 dB
- Depth:
- 8-7/16 in
- Energy Star Compliant:
- No
- HSPF:
- 9.5
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Max CFM:
- 332 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Watts:
- 21 W
- Weight:
- 20 lb
- Width:
- 31-1/2 in