34,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
NV Series 34,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- BTU Cooling Rating:
- 34400 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- Collection:
- NV Series
- Depth:
- 12-5/8 in
- Energy Star Compliant:
- No
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 34-1/4 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 34
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.9
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Zones:
- 1