18,000 BTU - Ductless Single-Zone Inverter Heat Pump (Outdoor Unit)
RX Series 18,000 BTU - Ductless Single-Zone Inverter Heat Pump (Outdoor Unit)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology delivers precise temperature control and superior energy efficiency
- AHRI certified
- Frequency 60 Hz
- Parts warranty 5 year
- Recommended breaker size 15 a
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 96.00 %
- AMP:
- 0.99
- Application:
- Ductless Mini-Splits, Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2005 ft3/min
- Collection:
- RX Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 57 dB
- Depth:
- 13-13/16 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 0.21 oz
- HSPF:
- 9
- Height:
- 27-13/32 in
- Horsepower:
- 1 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 2005 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 18.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 101 lb
- Width:
- 36-5/8 in