9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
RXL 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.15, 0.20, 8.5, 9.5
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- Collection:
- RXL
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-3/16 in
- EER:
- 12.5
- HSPF:
- 12.5
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 1105 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 60 lb
- Width:
- 26-9/16 in
- Zones:
- 1