9,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Vista™ FFQ Series 9,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2,3, or 4-way airflow pattern
- Built-in condensate pump (up to 22")
- Fresh air intake knockout
- Hot start technology
- Auto-restart (after power failure)
- Individual Flap Control
- Individual flap control
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- A2L Compatible:
- No
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9100 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 230 ft3/min
- Collection:
- Vista™ FFQ Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 36 dB
- Depth:
- 22-5/8 in
- EER:
- 13
- Energy Star Compliant:
- No
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 399 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.9
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 48 lb
- Width:
- 22-5/8 in
- Zones:
- 1