Wired Navigation Remote Controller
Wired Navigation Remote Controller
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Configurable display - Standard, detailed, and simple
- Dual or single cool and heat set points for occupied periods
- Independent setback set points for unoccupied periods
- Unwanted buttons/operation modes can be disabled
- Power off eliminates set point and mode adjustment – configurable
- Set point range limitation
- Individual button prohibits
- Auto-changeover for heat recovery and heat pump systems with dual or single set points
Specifications
- Application:
- Cassettes, Ducts
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- FXDQ07MVJU, FXDQ09MVJU, FXDQ12MVJU, FXDQ18MVJU and FXDQ24MVJU
- Depth:
- 3/4 in
- Energy Star Compliant:
- No
- Height:
- 4-18/25 in
- MiniSplit Parts or Accessory Type:
- Remote Control
- Smart Home Enabled:
- No
- Volts:
- 16V
- Width:
- 4-18/25 in