3 in. Cast Iron x Plastic Flexible Coupling
3 in. Cast Iron x Plastic Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1173 2002
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 300L, Vinyl