This product requires certification to purchase.

4 in. Hub Plastic 2-Way Cleanout

You last purchased this on
 
Dallas Specialty & Manufacturing

4 in. Hub Plastic 2-Way Cleanout

  • Fast #
  • Part #DDS4DBCOP
  • Item #3170698
  • Manufacturer Part #DS4DBCO-P
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dallas Specialty & Manufacturing

4 in. Hub Plastic 2-Way Cleanout

  • Fast #
  • Part #DDS4DBCOP
  • Item #3170698
  • Manufacturer Part #DS4DBCO-P
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides for easy cleanout, with a tamperproof lid
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665, ASTM D-3311
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub x Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout
Material:
Plastic
Material Type:
PVC