This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #DALP40GXPMP
  • Item #7202803
  • Manufacturer Part #DALP40GXPMP
4.9 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #DALP40GXPMP
  • Item #7202803
  • Manufacturer Part #DALP40GXPMP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Plain End
End Connections:
Grooved x Plain End
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
4 in
Material:
Aluminum