1.4 cf Countertop Microwave in Black
This product has been replaced by
Manufacturer Part #DDMW01440BG1
1.4 cf Countertop Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- 10 Power Levels
- 6 Simple One Touch Options
- Electronic Controls
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 17 in
- Energy Star Compliant:
- No
- Height:
- 12-9/25 in
- Interior Light:
- Yes
- Material:
- Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 20-43/100 in