17-11/16 in. 1.7 cu. ft. Compact Refrigerator in Black
17-11/16 in. 1.7 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 full width and 1 - 1/2 width removable wire shelves for maximum storage versatility
- Automatic Defrost
- 1 Full Width and 1 Half Width Wire Shelves
- Tall Bottle Storage
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 20-1/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 20-1/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 1.7 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- Up to 50 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17-11/16 in