This product requires certification to purchase.

17-11/16 in. 3.2 cu. ft. Compact Refrigerator in Black

You last purchased this on
 
Danby

17-11/16 in. 3.2 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #DDCR88BLDD
  • Item #4633822
  • Manufacturer Part #DCR88BLDD
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Danby

17-11/16 in. 3.2 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #DDCR88BLDD
  • Item #4633822
  • Manufacturer Part #DCR88BLDD
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Counter-high compact refrigerator
  • Independent freezer section
  • 1 1/2 glass shelves for maximum storage versatility
  • Mechanical thermostat
  • Manual (push button) defrost
  • CanStor® beverage dispenser
  • Tall bottle storage
  • Integrated door handle
  • 18 month warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
3.2 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
18-1/2 in
Energy Star Compliant:
Yes
Height:
32-11/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Refrigerator Capacity (Cu Ft):
3.2 cu ft
Refrigerator Type:
Compact
Volts:
115V
Width:
17-11/16 in