2.6 cu. ft. Compact Refrigerator in Black
2.6 cu. ft. Compact Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 full width and 1 - 1/2 width adjustable wire shelves
- Automatic Defrost
- 2 Full Width and 1 Half Width Wire Shelves
- Tall Bottle Storage
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 20-1/16 in
- Energy Star Compliant:
- Yes
- Height:
- 26-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 2.6 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- Up to 50 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17-18/25 in