17-15/16 in. 0.7 cf 700W Countertop Microwave Oven in Black
Designer Series 17-15/16 in. 0.7 cf 700W Countertop Microwave Oven in Black
Product Details
Product Details
- 700 watts cooking power
- Ten power levels
- 3 specialty cooking programs
- 18 month warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Collection:
- Designer Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 13-3/16 in
- Height:
- 10-5/16 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- Number of Settings:
- 10
- Power Source:
- Electric
- Volts:
- 115V
- Watts:
- 700 W
- Width:
- 17-15/16 in