This product requires certification to purchase.

19/50 in. Rubber Washer

You last purchased this on
 
Danco/Perfect Match

19/50 in. Rubber Washer

  • Fast #
  • Part #D80790
  • Item #291551
  • Manufacturer Part #80790
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Danco/Perfect Match

19/50 in. Rubber Washer

  • Fast #
  • Part #D80790
  • Item #291551
  • Manufacturer Part #80790
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Assorted sizes
  • Tough, flexible rubber construction
  • Assorted flat washers
  • Flat faucet washers set
  • Provides positive shut off
  • It is designed to allow full water flow
  • High temperature resistance
  • High abrasive resistance
  • Use on “quick-opening” style faucets
  • Includes (2) 00 flat washers (1/4S), (2) 0 flat washers (1/4M), (2) 1/4 flat washers, (2) 1/4L flat washers, and (2) 3/8 flat washers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
19/100 in
Diameter - Outside:
19/50 in
Faucet Part Type:
Washer
GSA Approved:
No
IAPMO Listed:
No
Length:
5-1/4 in
Material:
Rubber
Material Type:
Neoprene