This product requires certification to purchase.

Hot and Cold Stem for Price Pfister Series 01, Verve and Windsor

Danco/Perfect Match

Hot and Cold Stem for Price Pfister Series 01, Verve and Windsor

  • Fast #
  • Part #D05850B
  • Item #3868623
  • Manufacturer Part #05850B
3.3 out of 5 Customer Rating
Brand image
Danco/Perfect Match

Hot and Cold Stem for Price Pfister Series 01, Verve and Windsor

  • Fast #
  • Part #D05850B
  • Item #3868623
  • Manufacturer Part #05850B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable brass construction
  • Ceramic disc construction
  • Does not require faucet seat for installation
  • Fits Price Pfister Bath Series 01, Verve & Windsor tub/shower faucets
  • For hot and cold water applications
  • ID length 9, broach H
  • Complies with the reduction of lead in drinking water act
  • Requires Certification

Documents


Specifications

Application:
Tub and Shower Faucet
Brand Model Compatibility:
Price Pfister Series 01, Verve, Windsor
Faucet Part Type:
Stem
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Stem Type:
Hot and Cold
UPC:
037155058501
WaterSense Labeled:
No
Width:
1-13/100 in