This product requires certification to purchase.

1 in. Bronze Female Threaded Foot Valve

You last purchased this on
 
Danfoss

1 in. Bronze Female Threaded Foot Valve

  • Fast #
  • Part #F4101E
  • Item #449838
  • Manufacturer Part #4101E
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Danfoss

1 in. Bronze Female Threaded Foot Valve

  • Fast #
  • Part #F4101E
  • Item #449838
  • Manufacturer Part #4101E
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 49
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-59/34 in
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Valve Size:
1 in
Valve Type:
Foot Valve
Width:
1-29/32 in